Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP WALL

  • Mfr # CB0207S0

  • Zoro # G307486498


product price: $31.79
/ea

Key Features

Shielding
Yes
Operating Voltage AC V RMS Max
500
Sealing
No
Insert Arrangement
20-7
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0207S0
Zoro #
G307486498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Shielding
Yes
Operating Voltage AC V RMS Max
500
Sealing
No
Insert Arrangement
20-7
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Contacts Supplied
No
Insert Material
Neoprene
Amperage Rating
22A
Contact Plating
Silver
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Service Rating
A
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
8
Insert Rotation/Keying
Normal
Termination Method
Crimp
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.