Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP WALL

  • Mfr # CB02218S0

  • Zoro # G407486305


product price: $56.19
/ea

Key Features

Connector Type
Circular
Sealing
No
Shielding
Yes
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02218S0
Zoro #
G407486305
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Connector Type
Circular
Sealing
No
Shielding
Yes
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Insert Arrangement
22-18
Termination Method
Crimp
Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Operating Voltage DC
700
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Style
Pin
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.