Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP WALL

  • Mfr # CB0R207SC

  • Zoro # G207486420


product price: $55.75
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0R207SC
Zoro #
G207486420
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
20-7
Service Rating
A
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Pin
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Sealing
No
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
8
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.