Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 38 612 PIN RECP WALL

  • Mfr # CA3100R2411PBF80

  • Zoro # G007548328


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Style
Pin
Service Rating
A
Crimp Wire Gauge
14, 12, 10, 8
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2411PBF80
Zoro #
G007548328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contacts Supplied
Yes
Contact Style
Pin
Service Rating
A
Crimp Wire Gauge
14, 12, 10, 8
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
No. of Contacts
9
Amperage Rating
41A & 74A
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Orientation
Straight
Endbell Type
Compression Nut
Termination Method
Crimp
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
700
Connector Type
Circular
Shielding
Yes
Sealing
IP67
Specification
VG95234
Insert Arrangement
24-11
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.