Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 38 612 SKT RECP WALL

  • Mfr # CA3100E2411SB06

  • Zoro # G007486644


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Heat Shrink Adaptor
Contacts Supplied
Yes
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2411SB06
Zoro #
G007486644
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Heat Shrink Adaptor
Contacts Supplied
Yes
Specification
VG95234
Contact Mating Life
500
Shell Color
Olive Drab
Amperage Rating
41A & 74A
Operating Voltage AC V RMS Max
500
Shielding
Yes
No. of Contacts
9
Insert Arrangement
24-11
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Type
Circular
Service Rating
A
Orientation
Straight
Insert Material
Neoprene
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Material
Copper Alloy
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.