Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 38 612 SKT RECP WALL

  • Mfr # CA3100E2411SBF80F0

  • Zoro # G207486574


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contact Plating
Silver
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
41A & 74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2411SBF80F0
Zoro #
G207486574
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Service Rating
A
Contact Plating
Silver
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
41A & 74A
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
No. of Contacts
9
Specification
VG95234
Insert Arrangement
24-11
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
700
Sealing
IP67
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Crimp Wire Gauge
14, 12, 10, 8
Mounting Type
Wall - Rear Mount - Threaded Holes
Orientation
Straight
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Style
Pin
Contact Mating Life
500
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.