Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 44 516 PIN RECP BOX

  • Mfr # CB228A16P0

  • Zoro # G707548475


product price: $42.55
/ea

Key Features

Service Rating
A
Specification
MIL-DTL-5015 Type
Amperage Rating
22A & 135A
No. of Contacts
9
Insert Arrangement
28A16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB228A16P0
Zoro #
G707548475
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Service Rating
A
Specification
MIL-DTL-5015 Type
Amperage Rating
22A & 135A
No. of Contacts
9
Insert Arrangement
28A16
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Contact Style
Pin
Connector Style
Receptacle
Sealing
No
Connector Type
Circular
Shell Color
Olive Drab
Contacts Supplied
No
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.