Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 44 516 PIN RECP LINE

  • Mfr # CA3101E28A16PBF80

  • Zoro # G007548588


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28A16
No. of Contacts
9
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E28A16PBF80
Zoro #
G007548588
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Insert Arrangement
28A16
No. of Contacts
9
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Style
Pin
Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Amperage Rating
22A & 135A
Connector Style
Receptacle
Endbell Type
Cable Clamp
Shielding
Yes
Termination Method
Crimp
Contact Plating
Silver
Specification
VG95234
Insert Material
Neoprene
Service Rating
A/I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Shell Color
Olive Drab
Crimp Wire Gauge
18,16,4
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.