Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 44 516 PIN RECP LINE

  • Mfr # CB128A16PC

  • Zoro # G307549520


product price: $125.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
9
Contact Size
5#15,4#160
Connector Style
Receptacle
Mounting Type
In-line Cable
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB128A16PC
Zoro #
G307549520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

No. of Contacts
9
Connector Style
Receptacle
Mounting Type
In-line Cable
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
22A & 135A
Insert Arrangement
28A16
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.