Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 516 44 PIN RECP

  • Mfr # CB028A16PCA232

  • Zoro # G407549642


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB028A16PCA232
Zoro #
G407549642
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Contact Plating
Silver
Grommet & Seals Material
Silicone
No. of Contacts
9
Contact Mating Life
2000
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Black
Contact Style
Pin
Insert Arrangement
28A16
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shielding
No
Sealing
No
Amperage Rating
22A & 135A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Contacts Supplied
Yes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.