Zoro Homepage

CB 9C 612 38 PIN RECP BOX

  • Mfr # CA3102E2411PBF80A232

  • Zoro # G007549639


product price: $61.59
/ea

Key Features

No. of Contacts
9
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Box Mount
Amperage Rating
41A & 74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411PBF80A232
Zoro #
G007549639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

No. of Contacts
9
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Box Mount
Amperage Rating
41A & 74A
Connector Style
Receptacle
Insert Arrangement
24-11
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.