Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 612 38 SKT PLUG

  • Mfr # CB62411SS

  • Zoro # G107493238


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
No. of Contacts
9
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62411SS
Zoro #
G107493238
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Rotation/Keying
Normal
No. of Contacts
9
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Termination Method
Solder
Insert Material
Neoprene
Insert Arrangement
24-11
Grommet & Seals Material
Silicone
Contact Plating
Silver
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
41A & 74A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Sealing
No
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.