Zoro Homepage

CB 9C 612 38 SKT RECP LINE

  • Mfr # CB12411SSA232

  • Zoro # G907487673


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Amperage Rating
41A & 74A
Operating Voltage DC
700
Mounting Type
In-line Cable
Insert Arrangement
24-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12411SSA232
Zoro #
G907487673
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
41A & 74A
Operating Voltage DC
700
Mounting Type
In-line Cable
Insert Arrangement
24-11
Insert Material
Neoprene
Termination Method
Solder
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.