Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT PLUG

  • Mfr # CB6E2018SC

  • Zoro # G207494111


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Plating
Silver
Service Rating
A
Sealing
No
Contact Size
3#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2018SC
Zoro #
G207494111
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage DC
700
Contact Plating
Silver
Service Rating
A
Sealing
No
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Mounting Type
Cable
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Contacts Supplied
Yes
No. of Contacts
9
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Arrangement
20-18
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.