Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP BOX

  • Mfr # CA3102E2018SBF80

  • Zoro # G907487338


product price: $47.59
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Material
Copper Alloy
Specification
VG95234
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2018SBF80
Zoro #
G907487338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Material
Copper Alloy
Specification
VG95234
Insert Material
Neoprene
Service Rating
A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16,14,12
Shell Color
Olive Drab
Contact Plating
Silver
Termination Method
Crimp
No. of Contacts
9
Shielding
Yes
Operating Voltage DC
700
Connector Type
Circular
Connector Style
Plug
Sealing
IP67
Insert Arrangement
20-18
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Amperage Rating
22A & 41A
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.