Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP BOX

  • Mfr # CA3102E2018SWBF80

  • Zoro # G107487343


product price: $52.15
/ea

Key Features

Contact Mating Life
500
Crimp Wire Gauge
18,16,14,12
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2018SWBF80
Zoro #
G107487343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Mating Life
500
Crimp Wire Gauge
18,16,14,12
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Rotation/Keying
W
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Pin
Contact Plating
Silver
No. of Contacts
9
Amperage Rating
22A & 41A
Insert Material
Neoprene
Rotation Angle
35
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Insert Arrangement
20-18
Termination Method
Crimp
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.