Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP BOX

  • Mfr # CA3102E2018SXBF80

  • Zoro # G107487367


product price: $52.15
/ea

Key Features

Amperage Rating
22A & 41A
Contact Style
Pin
Insert Arrangement
20-18
Insert Rotation/Keying
X
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2018SXBF80
Zoro #
G107487367
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Amperage Rating
22A & 41A
Contact Style
Pin
Insert Arrangement
20-18
Insert Rotation/Keying
X
Insert Material
Neoprene
Rotation Angle
110
Crimp Wire Gauge
18,16,14,12
Contact Material
Copper Alloy
Contact Mating Life
500
No. of Contacts
9
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage AC V RMS Max
500
Service Rating
A
Connector Style
Plug
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.