Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP BOX

  • Mfr # CB22018SC

  • Zoro # G607487379


product price: $54.65
/ea

Key Features

Amperage Rating
22A & 41A
Contact Plating
Silver
No. of Contacts
9
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22018SC
Zoro #
G607487379
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Amperage Rating
22A & 41A
Contact Plating
Silver
No. of Contacts
9
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Operating Voltage DC
700
Service Rating
A
Contact Style
Pin
Termination Method
Crimp
Connector Type
Circular
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Insert Arrangement
20-18
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.