Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP LINE

  • Mfr # CA3101E2018SBF80

  • Zoro # G107487428


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Amperage Rating
22A & 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2018SBF80
Zoro #
G107487428
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Amperage Rating
22A & 41A
Endbell Type
Cable Clamp
Sealing
IP67
Insert Arrangement
20-18
Connector Style
Receptacle
Insert Material
Neoprene
Crimp Wire Gauge
18,16,14,12
Contact Plating
Silver
Contact Style
Pin
Termination Method
Crimp
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Mounting Type
Cable
Connector Type
Circular
Specification
VG95234
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
9
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.