Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP WALL

  • Mfr # CA3100F2018SBF8005

  • Zoro # G007488273


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Material
Copper Alloy
Amperage Rating
22A & 41A
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2018SBF8005
Zoro #
G007488273
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contacts Supplied
Yes
Contact Material
Copper Alloy
Amperage Rating
22A & 41A
Connector Type
Circular
Shell Material
Aluminum Alloy
No. of Contacts
9
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-18
Contact Plating
Silver
Mounting Type
Wall - Rear Mount - Thru Holes
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Service Rating
A
Orientation
Straight
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16,14,12
Termination Method
Crimp
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.