Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP WALL

  • Mfr # CB0R2018S0

  • Zoro # G707488207


product price: $70.79
/ea

Key Features

Contact Style
Pin
Service Rating
A
Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0R2018S0
Zoro #
G707488207
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Style
Pin
Service Rating
A
Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-18
Operating Voltage DC
700
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
22A & 41A
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Plating
Silver
Sealing
No
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Connector Type
Circular
Contacts Supplied
No
No. of Contacts
9
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.