Zoro Homepage

CB 9C 616 312 SKT RECP WALL

  • Mfr # CB0R2018SC

  • Zoro # G707488214


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
20-18
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
9
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0R2018SC
Zoro #
G707488214
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.