CB 9C 916 2022 SKT RECP BO
Mfr # CA3102E2220SBF80G9
Zoro # G407488361
product price: $43.29
/eaKey Features
Insert Material
Neoprene
Mounting Type
Box Mount
Contact Size
9#15
Amperage Rating
22A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2220SBF80G9
Zoro #
G407488361
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#15
Details
Insert Material
Neoprene
Mounting Type
Box Mount
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage DC
700
Insert Arrangement
22-20
Contact Style
Pin
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.