Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 916 SKT RECP LINE

  • Mfr # CB12220SC

  • Zoro # G107483833


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Mounting Type
Cable
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12220SC
Zoro #
G107483833
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#15

Details

Contact Plating
Silver
Mounting Type
Cable
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Amperage Rating
22A
Connector Style
Receptacle
No. of Contacts
9
Termination Method
Crimp
Shell Color
Olive Drab
Service Rating
A
Sealing
No
Contact Style
Pin
Insert Arrangement
22-20
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.