Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 916 STK PLUG

  • Mfr # CB62220SC

  • Zoro # G607661205


product price: $69.49
/ea

Key Features

Contact Size
9#15
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62220SC
Zoro #
G607661205
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#15

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
9
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
22-20
Mounting Type
Cable
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.