Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB628A51PCAU

  • Mfr # CB628A51PCAU

  • Zoro # G207688510


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB628A51PCAU
Zoro #
G207688510
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Amperage Rating
22A
Connector Style
Plug
Contacts Supplied
Yes
Contact Mating Life
2000
Operating Voltage DC
700
Shell Color
Olive Drab
Sealing
No
Contact Style
Pin
Connector Type
Circular
No. of Contacts
43
Mounting Type
Cable
Insert Material
Neoprene
Service Rating
A
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Insert Arrangement
28A51
Contact Plating
Gold
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.