Zoro Homepage

COMBO 11W1M SOD G50 TIN

  • Mfr # DAMM11W1PK87

  • Zoro # G507169245


product price: $12.49
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Connector Style
Plug
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM11W1PK87
Zoro #
G507169245
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Connector Style
Plug
Contact Style
Pin
Shell Color
Silver
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Plating
Tin
No of Contacts
12
Termination Method
PCB - Right Angle
Insert Arrangement
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.