
COMBO 13W3F PCB RA G GF C TIN
Mfr # DBMG13C3SJA197S6
Zoro # G307583692
product price: $46.39
/eaKey Features
Shielding
Yes
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMG13C3SJA197S6
Zoro #
G307583692
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
No of Contacts
16
Shell Material
Steel
Contact Mating Life
500
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Insert Arrangement
16
Shell Plating
Tin
Contact Style
Socket
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.