Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 13W3F PCB RA G GF ZINC

  • Mfr # DBMG13W3SJ

  • Zoro # G007583671


product price: $35.59
/ea

Key Features

Contact Material
Copper Alloy
Insert Arrangement
16
Shell Material
Steel
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMG13W3SJ
Zoro #
G007583671
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Insert Arrangement
16
Shell Material
Steel
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Termination Method
PCB - Right Angle
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Style
Socket
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
16
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.