Zoro Homepage

COMBO 13W3F PCB RA G30 ZINC

  • Mfr # DBM13W3PR

  • Zoro # G407169970


product price: $17.55
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM13W3PR
Zoro #
G407169970
UPC #
-
Country of Origin
United States

Details

Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Shell Color
Yellow
Contact Mating Life
500
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Shielding
Yes
No of Contacts
16
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.