Zoro Homepage

COMBO 13W3F PCB RA G50 ZINC

  • Mfr # DBMM13W3SA

  • Zoro # G507583713


product price: $26.55
/ea

Key Features

Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Yellow
No of Contacts
16
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM13W3SA
Zoro #
G507583713
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Yellow
No of Contacts
16
Contact Style
Socket
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Insert Arrangement
16
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.