
COMBO 13W3F PCB RA GF ZINC
Mfr # DBM13W3SJ
Zoro # G307169742
product price: $16.89
/eaKey Features
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM13W3SJ
Zoro #
G307169742
UPC #
-
Country of Origin
United States
Details
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Contact Plating
Gold over Nickel
Shell Material
Steel
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Style
Socket
No of Contacts
16
Contact Mating Life
500
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.