Zoro Homepage

COMBO 13W3F PCB RA GF ZINC

  • Mfr # DBM13W3SR

  • Zoro # G407583738


product price: $19.99
/ea

Key Features

Contact Material
Copper Alloy
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM13W3SR
Zoro #
G407583738
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Contact Plating
Gold over Nickel
Contact Style
Socket
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
16
Contact Mating Life
500
Insert Arrangement
16
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.