
COMBO 13W3F PCB STR G50 TIN
Mfr # DBMM13W3SNA197
Zoro # G107169706
product price: $12.25
/eaKey Features
Contact Material
Copper Alloy
No of Contacts
16
Shell Material
Steel
Insert Arrangement
16
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM13W3SNA197
Zoro #
G107169706
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
No of Contacts
16
Shell Material
Steel
Insert Arrangement
16
Connector Style
Receptacle
Contact Mating Life
500
Termination Method
PCB - Straight
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Plating
Tin
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.