
COMBO 13W3F PCB STR G50 ZINC
Mfr # DBMM13W3SB
Zoro # G207169767
product price: $22.19
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Insert Arrangement
16
Termination Method
PCB - Straight
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM13W3SB
Zoro #
G207169767
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Insert Arrangement
16
Termination Method
PCB - Straight
Connector Style
Receptacle
Shielding
Yes
Contact Style
Socket
Shell Material
Steel
Contact Mating Life
500
No of Contacts
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.