Zoro Homepage

COMBO 13W3F PCB STR G50 ZINC

  • Mfr # DBMM13W3SE

  • Zoro # G607169718


product price: $26.19
/ea

Key Features

Shell Material
Steel
Shielding
Yes
Connector Style
Receptacle
Contact Mating Life
500
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM13W3SE
Zoro #
G607169718
UPC #
-
Country of Origin
United States

Details

Shell Material
Steel
Shielding
Yes
Connector Style
Receptacle
Contact Mating Life
500
Grommet and Seals Material
Silicone
Insert Arrangement
16
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Contact Material
Copper Alloy
Shell Color
Yellow
No of Contacts
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.