Zoro Homepage

COMBO 13W3F PCB STR G50 ZINC

  • Mfr # DBMM13W3SM

  • Zoro # G607169800


product price: $26.15
/ea

Key Features

Grommet and Seals Material
Silicone
No of Contacts
16
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM13W3SM
Zoro #
G607169800
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
No of Contacts
16
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Termination Method
PCB - Straight
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Insert Arrangement
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.