
COMBO 13W3F PCB STR GF ZINC
Mfr # DBM13W3SE
Zoro # G507169887
product price: $20.99
/eaKey Features
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Material
Steel
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM13W3SE
Zoro #
G507169887
UPC #
-
Country of Origin
United States
Details
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Material
Steel
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
16
Shielding
Yes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Plating
50 microinches Gold Plate
No of Contacts
16
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.