Zoro Homepage

COMBO 13W3F PCB STR K G50 ZINC

  • Mfr # DBMMK13W3SM

  • Zoro # G407588290


product price: $26.85
/ea

Key Features

Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Insert Arrangement
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMK13W3SM
Zoro #
G407588290
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Insert Arrangement
16
Shell Material
Steel
No of Contacts
16
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Style
Socket
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.