
COMBO 13W3F PCB STR Y G50 CAD
Mfr # DBMMY13W3SNA101
Zoro # G607588403
product price: $28.85
/eaKey Features
Termination Method
PCB - Straight
Shell Plating
Yellow Chromate over Cadmium
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMY13W3SNA101
Zoro #
G607588403
UPC #
-
Country of Origin
United States
Details
Termination Method
PCB - Straight
Shell Plating
Yellow Chromate over Cadmium
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Style
Socket
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Arrangement
16
Grommet and Seals Material
Silicone
No of Contacts
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.