Zoro Homepage

COMBO 13W3F SOD E G50 ZINC

  • Mfr # DBMME13W3S

  • Zoro # G507169207


product price: $22.99
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME13W3S
Zoro #
G507169207
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Contact Style
Socket
Shell Color
Yellow
Contact Mating Life
500
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
No of Contacts
16
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Insert Arrangement
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.