
COMBO 13W3F SOD F G50 ZINC
Mfr # DBMMF13W3S
Zoro # G907169289
product price: $18.79
/eaKey Features
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMF13W3S
Zoro #
G907169289
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
16
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Shell Color
Yellow
No of Contacts
16
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.