
COMBO 13W3F SOD G30 TIN
Mfr # DBM13W3SK126
Zoro # G107169300
product price: $9.59
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Shell Material
Steel
Connector Style
Receptacle
Shell Plating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM13W3SK126
Zoro #
G107169300
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Shell Material
Steel
Connector Style
Receptacle
Shell Plating
Tin
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Arrangement
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Termination Method
Solder
Contact Style
Socket
No of Contacts
16
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.