Zoro Homepage

COMBO 13W3F SOD G30 ZINC

  • Mfr # DBM13W3SA191

  • Zoro # G307169087


product price: $9.75
/ea

Key Features

Insert Arrangement
16
No of Contacts
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM13W3SA191
Zoro #
G307169087
UPC #
-
Country of Origin
United States

Details

Insert Arrangement
16
No of Contacts
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Contact Mating Life
500
Shielding
Yes
Contact Material
Copper Alloy
Termination Method
Solder
Connector Style
Receptacle
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.