
COMBO 13W3F SOD G50 ZINC
Mfr # DBMM13W3S
Zoro # G307169100
product price: $13.99
/eaKey Features
Contact Material
Copper Alloy
Insert Arrangement
16
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM13W3S
Zoro #
G307169100
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Insert Arrangement
16
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Shell Material
Steel
Termination Method
PCB - Right Angle
No of Contacts
16
Contact Style
Socket
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.