Zoro Homepage

COMBO 13W3F SOD GF TIN

  • Mfr # DBM13W3SA197

  • Zoro # G007169066


product price: $9.15
/ea

Key Features

Contact Style
Socket
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Material
Copper Alloy
Shell Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM13W3SA197
Zoro #
G007169066
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Material
Copper Alloy
Shell Plating
Tin
No of Contacts
16
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Shell Material
Steel
Insert Arrangement
16
Specification
MIL-DTL-24308 Style
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.