Zoro Homepage

COMBO 13W3F SOD K GF CAD

  • Mfr # DBMK13W3SA101

  • Zoro # G107595383


product price: $19.59
/ea

Key Features

Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMK13W3SA101
Zoro #
G107595383
UPC #
-
Country of Origin
United States

Details

Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Material
Copper Alloy
No of Contacts
16
Contact Style
Socket
Contact Mating Life
500
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Insert Arrangement
16
Connector Style
Receptacle
Shielding
Yes
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.