Zoro Homepage

COMBO 13W3M PCB RA G50 ZINC

  • Mfr # DBMM13W3PJ

  • Zoro # G507169917


product price: $22.89
/ea

Key Features

Specification
MIL-DTL-24308 Style
No of Contacts
16
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM13W3PJ
Zoro #
G507169917
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
No of Contacts
16
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Insert Arrangement
16
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.