Zoro Homepage

COMBO 13W3M PCB RA G50 ZINC

  • Mfr # DBMM13W3PS

  • Zoro # G007169905


product price: $25.69
/ea

Key Features

Termination Method
PCB - Right Angle
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
16
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM13W3PS
Zoro #
G007169905
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Right Angle
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
16
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
16
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.