Zoro Homepage

COMBO 13W3M PCB STR G30 X TIN

  • Mfr # DBM13X3PNK127

  • Zoro # G207589893


product price: $46.25
/ea

Key Features

Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM13X3PNK127
Zoro #
G207589893
UPC #
-
Country of Origin
United States

Details

Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
No of Contacts
16
Contact Mating Life
500
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Termination Method
Coaxial
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
Grommet and Seals Material
Silicone
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.